Screw Clamps Electrical Enclosures, 6 in H, 4 in D, 6 in W, 12, 13, Steel

  • Mfr # B060604CH

  • Zoro # G2540535

CAD Available

product price:  $88.89
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B060604CH
Zoro #
G2540535
UPC #
786725331352
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Usable Opening Depth
3.88 in
Body Material Thickness
14 ga
Cover Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
14/16 ga
Interior Panel
6XC20
Gasket
Neoprene
Features
External Mounting Plates
Series
B-CH
Cover Type
Hinged Cover
Application
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Compatible Panel Model Number
P0606, P0606G, P0606PP
Includes Knockouts
Knockouts Not Included
Gasket Material
Oil Resistant Neoprene
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Neoprene Gasket, Height 6 in, Interior Panel 6XC20, Metal Gauge 14/16 ga, Wall Mounting, Series B-CH, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 3.88 in, Width 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products