Steel, 32 compartments, 12 1/2 in D x 3 1/8 in H x 18 3/8 in W

  • Mfr # 107-95-D935

  • Zoro # G2540894


product price:  $37.99
/ea

Key Features

Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
3 in x 2 1/8 in x 2 7/8 in
Color
Gray
Material
Steel
Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107-95-D935
Zoro #
G2540894
UPC #
714334005258
Country of Origin
United States

Dimensions

Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
3 in x 2 1/8 in x 2 7/8 in
Drawer Depth
12 in
Drawer Height
3 in
Overall Depth
12 1/2 in
Overall Height
3 1/8 in
Overall Width
18 3/8 in
Drawer Width
18 in

Details

Item
Compartment Drawer
Number of Compartments
32
Color
Gray
Material
Steel
Load Capacity
40 lb
For Use With
Mfr No. 302, 303, 303B, 305B, 309B, 310B, 321B; Grainger No. 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885
Finish
Powder Coated
Includes
Handle
Number of Dividers
0
Bin Color
Gray
Removable Dividers
No
Compatible Manufacturer Model Number
302, 303, 303B, 305B, 309B, 310B, 321B
Item - Compartmented Drawers and Inserts
Compartment Drawer
Adjustable Dividers
No
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Hinge Type
Piano
Compartments per Drawer
32
Includes Handle
Yes
Number of Removable Dividers
0
Product Type
Compartmented Box

Description

Compartment Drawer, Adjustable Dividers No, Compartment Depth 2 7/8 in, Compartment Height 3 1/16 in, Compartment Width 2 1/8 in, Compatible Manufacturer Model Number 302, 303, 303B, 305B, 309B, 310B, 321B, Divider Adjustment Increments Not Applicable, Number of Compartments 32, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Gray, Compartment HxWxD 3 in x 2 1/8 in x 2 7/8 in, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.