Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF

  • Mfr # C64129

  • Zoro # G2541049


product price:  $30.99
/ea

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C64129
Zoro #
G2541049
UPC #
697334641292
Country of Origin
United States

Dimensions

Tap Thread Size
1/8"-27
Thread Length
3/4"
Pitch Diameter Limit
Not Rated
Shank Dia.
Shank Dia.: 0.3125"
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Size
1/8"
Shank Length
1 3/8 in
Square Size
0.2340 in
75% Thread Drill Size
R
Drill Bit Size
R
Tap Length Standard
USCTI Table 311
Thread Size
1/8"-27

Details

Item
Pipe Tap
Tap Chamfer
Semi-Bottoming
Number of Flutes
4
Tap Thread Type
NPSF
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
USCTI Table 311
Tap Finish
Bright (Uncoated)
Tap Style
Pipe
Number of Pieces
1
List Number
967
Cutting Direction - Machining
Right Hand
Series
967
Threads per Inch
27
Measurement System
Fractional Inch
Tap Shank Standard
USCTI Table 311
Spiral Direction
Neutral
Extended Neck
No
Helix Angle
0 Degrees
Interrupted Thread
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Thread Standard
NPSF
Max. Projection
0.3120 in
Material Grade - Machining
967

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPSF, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size R, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.