This item is Discontinued.

Schlage ND Series, Entrance, Rhodes, 6-pin 605 ND53PDRHO605

ND Series, Entrance, Rhodes, 6-pin 605 (Discontinued)

  • Mfr # ND53PDRHO605
  • Zoro # G2541664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND53PDRHO605
Zoro #
G2541664
UPC #
S00027335857
Country of Origin
Unknown

Details

Includes
Hardware
Keyway Type
C123
Series
ND
Style
Rhodes
Finish
Polished Brass
Pins
6
Strike
1-1/4 x 4-7/8 x 1-3/16"
Standards
ANSI/BMHA Certified A156.2-2003,Series 4000,UL,ADA Compliant
Keying
Master
Grade
1
Material
Brass/Steel
Function
Entrance
Item
Lever Lockset

Description

Lever Lockset, ND Series, Rhodes Style, Polished Brass Finish, Function Entrance, Keyway Type C123, Grade 1, Material Brass/Steel, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 1-1/8 x 2-1/4 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, 1-1/4 x 4-7/8 x 1-3/16 In. Strike, Required Door Thickness 1-3/4 In., Cylinder Everest, Keying Master, Standards ANSI/BMHA Certified A156.2-2003,Series 4000,UL,ADA Compliant, Fire Rated 3 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.