Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife Rounded Safety Blade, 5 1/2 in L

  • Mfr # 1YJF3

  • Zoro # G2543825


product price: $10.09
/ea

Key Features

Overall Length
5 1/2 in
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YJF3
Zoro #
G2543825
UPC #
190735758885
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Overall Thickness
0.75 in
Overall Width
1 in
Blade Thickness
0.02 in
Blade Projection Length
2 3/8 in
Length- Overall/Blade Projection
5 1/2 in / 2 3/8 in

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
Application
Multipurpose
Blade Change
Slide
Handle Color
Black, Blue
Blade Operation
Automatic Retracting
Disposable
No
Position
1
Tether Capable
Tether Capable
Stores
No Storage
Left/Right Hand
Ambidextrous
Metal Detectable
Yes
Number of Blades Included
1
Number of Segments
1
Color
Black/Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
For Cutting Leather
No
Blade Type Included
Rounded Safety Blade
Blade Shape
Straight
Handle Style
Straight
Number of Blades Stored
0
For Cutting Cardboard
Yes
For Cutting Fabric
No
Blade Positions
1
Retractable Blade
Yes
For Cutting Cork
No
Hand Orientation
Ambidextrous
For Cutting Plastic
No
For Cutting Paper
Yes
Blade
Steel Standard Tip
Blade Change Method
Quick-Change
Includes Cushioned Grip
No
Blade Edge Type
Rounded
Blade Tip
Standard
For Cutting Rubber
No
Includes Pocket Clip
No
Knife Type
Safety Recessed
Grip Type
Rubberized
Tether Ready
Tether Capable

Description

Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Rounded, Blade Projection Length 2 3/8 in, Blade Material Steel, Blade Operation Automatic Retracting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.