Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 3.90 in D, Hinged JB080604H6

Enclosure, 3.90 in D, Hinged (Discontinued)

  • Mfr # JB080604H6
  • Zoro # G2545051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB080604H6
Zoro #
G2545051
UPC #
639889832954
Country of Origin
Unknown

Dimensions

Height
7.90 in
Usable Opening Depth
3.44 in
Depth
3.90 in
Width
5.90 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Interior Panel
5AAJ9
NEMA Rating
3R, 4X, 12
Basic Material
Metallic
Standards
UL Listed, cUL
Includes
Accessory Hardware Bag
Series
JB
Knockouts / No Knockouts
No Knockouts
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Material
316L Stainless Steel
Metal Gauge
16
Gasket
Polyurethane

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 3.90 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 7.90 in, Includes Accessory Hardware Bag, Interior Panel 5AAJ9, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 3.44 in, Width 5.90 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.