Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 in. x 6 in. x 8 in. Wheel Chock in Black

  • Mfr # RC815-U

  • Zoro # G2545188


product price: $28.79
/ea

Key Features

Wheel Chock Style
Single
Width
8 in
Height
6 in
Material
Rubber
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC815-U
Zoro #
G2545188
UPC #
812958003220
Country of Origin
United States

Dimensions

Width
8 in
Height
6 in
Depth
11 in
Max. Tire Diameter
32 in
Overall Width
7 1/2 in
Overall Length
10 1/2 in
Compatible Wheel Diameter - Maximum
32 in
Overall Height
5 1/2 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Material
Rubber
Color
Black
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Grooved
Wheel Chock Material
Rubber
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
General Purpose
Application
Trailers, Small Vehicles
Includes Chain/Rope
Chain/Rope Not Included
Base Tread Type
Grooved
Number of Chocks
1
Surface Tread Type
Grooved
Includes Eye Bolt
Eye Bolt Included
Includes Handle
Handle Not Included
Includes Sign
Sign Not Included
Vehicle Weight - Maximum
Not Rated

Description

Primary Wheel Chock Application General Purpose, Width 8 in, Height 6 in, Depth 11 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Max. Tire Diameter 32 in, Wheel Chock Base Tread Grooved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.