Wheel Chock, 9" D, 5" H, 16" W, Orange

  • Mfr # UC1400-4.5

  • Zoro # G2545370


product price:  $63.19
/ea

Key Features

Wheel Chock Style
Single
Width
16 in
Height
5 in
Includes
Polyester Rope
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UC1400-4.5
Zoro #
G2545370
UPC #
812958005224
Country of Origin
United States

Dimensions

Width
16 in
Height
5 in
Depth
9 in
Max. Tire Diameter
32 in
Overall Height
5 in
Compatible Wheel Diameter - Maximum
32 in
Chain/Rope Length
4 ft
Overall Width
8 1/2 in
Overall Length
10 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Polyester Rope
Material
Urethane
Color
Orange
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Grooved
Wheel Chock Material
Urethane
Max. Vehicle Weight
30,000 lb
Primary Wheel Chock Application
General Purpose
Application
Small Vehicles, Trailers
Includes Chain/Rope
Chain/Rope Not Included
Number of Chocks
1
Base Tread Type
Grooved
Includes Handle
Handle Included
Vehicle Weight - Maximum
60,000 lb
Handle Type
Extended
Includes Eye Bolt
Eye Bolt Included
Surface Tread Type
Grooved
Includes Sign
Sign Not Included

Description

Primary Wheel Chock Application General Purpose, Width 16 in, Height 5 in, Depth 9 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 30,000 lb, Wheel Chock, Orange, Includes Polyester Rope, Max. Tire Diameter 32 in, Wheel Chock Base Tread Grooved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.