This item is Discontinued.

Nec Prosumer HDTV, LCD Display, 46" Screen Sz X464UNV-3

Prosumer HDTV, LCD Display, 46" Screen Sz (Discontinued)

  • Mfr # X464UNV-3
  • Zoro # G2545763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X464UNV-3
Zoro #
G2545763
UPC #
805736065329
Country of Origin
China

Dimensions

Height
24 39/64 in
Width
40 19/64 in
Depth
9 13/32 in
HDTV Screen Size
46 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
1
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
1920 x 1080
Series
UNV-3
HDTV Application
Prosumer
Sleep/Alarm Timer
No
Item
Prosumer HDTV
HDTV Resolution
1080
Sound Leveler
Yes
HDTV Display Type
LCD
Green Certification or Other Recognition
ENERGY STAR
Pro:Idiom ™
Yes
HDTV Screen Shape
Flat
Watts/Channel
15
Vertical Resolution
1080p
Energy Star Compliant
Yes
V-Chip
No
Pro:Idiom(TM)
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Simulated Surround
Yes
Media Card Slot
No
Language Options
English/French/Spanish
VESA Pattern
300x300
USB Slot
1
Brightness
350
Weight Capacity
100 lb
PC Inputs
1
Multifunction
No
Digital Cable Ready
yes
S-Video Inputs
0
Component Video Inputs
0
Includes
Data Cable, DisplayPort Cable, Power Cord, Screws, Thumbscrews
Contrast Ratio
3500:1

Description

Prosumer HDTV, Screen Refresh Rate 60 Hz, Brightness 350, VESA Pattern 300x300, Contrast Ratio 3500:1, Includes Data Cable, DisplayPort Cable, Power Cord, Screws, Thumbscrews, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.