Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Standard HDTV, LED Display, 32" Screen Sz HG32NE477FFXZA

Standard HDTV, LED Display, 32" Screen Sz (Discontinued)

  • Mfr # HG32NE477FFXZA
  • Zoro # G2545772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG32NE477FFXZA
Zoro #
G2545772
UPC #
887276159874
Country of Origin
Mexico

Dimensions

Height
19 7/64 in
Width
29 19/64 in
Depth
7 39/64 in
HDTV Screen Size
32 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
1366 x 768
Series
477FF
S-Video Inputs
0
HDTV Display Type
LED
Vertical Resolution
768p
V-Chip
Yes
Item
Commercial HDTV
HDTV Resolution
720
HDTV Screen Shape
Flat
Media Card Slot
No
Green Certification or Other Recognition
ENERGY STAR
Includes
Remote, Batteries
Sleep/Alarm Timer
Yes
Multifunction
Yes
Digital Cable Ready
yes
Weight Capacity
100 lb
Component Video Inputs
0
Sound Leveler
Yes
VESA Pattern
200x200
Pro:Idiom(TM)
Yes
Contrast Ratio
3500:1
USB Slot
1
Watts/Channel
10
HDTV Application
Hospitality
Pro:Idiom ™
Yes
Language Options
English/French/Spanish
PC Inputs
1
Energy Star Compliant
Yes
Simulated Surround
Yes
Brightness
300
Green Environmental Attribute
RoHS 2011/65/EU Compliant

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Brightness 300, VESA Pattern 200x200, Contrast Ratio 3500:1, Includes Remote, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.