Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Commercial HDTV, LED Display, 38-27/64" W HG43NF690UFXZA

Commercial HDTV, LED Display, 38-27/64" W (Discontinued)

  • Mfr # HG43NF690UFXZA
  • Zoro # G2545842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG43NF690UFXZA
Zoro #
G2545842
UPC #
887276224626
Country of Origin
Mexico

Dimensions

Height
24 21/32 in
Width
38 27/64 in
Depth
8 59/64 in
HDTV Screen Size
49 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
1920 x 1080
Series
690UF
Multifunction
Yes
Digital Cable Ready
yes
USB Slot
2
Vertical Resolution
1080p
Brightness
350
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Media Card Slot
No
S-Video Inputs
0
Component Video Inputs
1
Watts/Channel
20
PC Inputs
1
Language Options
English/French/Spanish
Pro:Idiom ™
Yes
Includes
Remote, Batteries
Simulated Surround
Yes
HDTV Resolution
1080
HDTV Application
Hospitality
Green Certification or Other Recognition
ENERGY STAR
HDTV Display Type
LED
Weight Capacity
100 lb
HDTV Screen Shape
Flat
Pro:Idiom(TM)
Yes
V-Chip
Yes
Energy Star Compliant
Yes
Contrast Ratio
3500:1
Sleep/Alarm Timer
Yes
Sound Leveler
Yes
Item
Commercial HDTV
VESA Pattern
300x300

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Brightness 350, VESA Pattern 300x300, Contrast Ratio 3500:1, Includes Remote, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.