Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Standard HDTV, LED Display, 50" Screen Sz HG50NE470HFXZA

Standard HDTV, LED Display, 50" Screen Sz (Discontinued)

  • Mfr # HG50NE470HFXZA
  • Zoro # G2545851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG50NE470HFXZA
Zoro #
G2545851
UPC #
887276159850
Country of Origin
Mexico

Dimensions

Height
26 7/64 in
Width
44 29/32 in
Depth
8 29/32 in
HDTV Screen Size
50 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
Yes
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
1920 x 1080
Series
470HF
USB Slot
1
HDTV Application
Hospitality
V-Chip
Yes
PC Inputs
0
Vertical Resolution
1080p
Pro:Idiom(TM)
Yes
Multifunction
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pro:Idiom ™
Yes
Watts/Channel
20
Includes
Remote, Batteries
Energy Star Compliant
Yes
Digital Cable Ready
yes
S-Video Inputs
0
Green Certification or Other Recognition
ENERGY STAR
HDTV Screen Shape
Flat
Weight Capacity
100 lb
HDTV Display Type
LED
Language Options
English/French/Spanish
Item
Commercial HDTV
VESA Pattern
300x300
Sleep/Alarm Timer
Yes
Component Video Inputs
0
Media Card Slot
No
HDTV Resolution
1080
Contrast Ratio
3500:1
Simulated Surround
Yes
Sound Leveler
Yes
Brightness
350

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Brightness 350, VESA Pattern 300x300, Contrast Ratio 3500:1, Includes Remote, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.