Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Commercial HDTV, LED Display, 65-29/32" W HG75NF690UFXZA

Commercial HDTV, LED Display, 65-29/32" W (Discontinued)

  • Mfr # HG75NF690UFXZA
  • Zoro # G2545860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG75NF690UFXZA
Zoro #
G2545860
UPC #
887276224664
Country of Origin
Mexico

Dimensions

Height
41 13/32 in
Width
65 29/32 in
Depth
12 1/2 in
HDTV Screen Size
75 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
3840 x 2160
Series
690UF
Item
Commercial HDTV
Energy Star Compliant
Yes
Weight Capacity
100 lb
Brightness
500
Vertical Resolution
2160p
HDTV Display Type
LED
Pro:Idiom(TM)
Yes
Pro:Idiom ™
Yes
Language Options
English/French/Spanish
Sleep/Alarm Timer
Yes
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Simulated Surround
Yes
Component Video Inputs
1
V-Chip
Yes
Sound Leveler
Yes
PC Inputs
1
Watts/Channel
20
USB Slot
2
Media Card Slot
No
Digital Cable Ready
yes
Includes
Remote, Batteries
S-Video Inputs
0
Green Certification or Other Recognition
ENERGY STAR
HDTV Screen Shape
Flat
HDTV Resolution
2160 (4K)
Contrast Ratio
5000:1
Multifunction
Yes
HDTV Application
Hospitality
VESA Pattern
400x400

Description

Commercial HDTV, Screen Refresh Rate 60 Hz, Brightness 500, VESA Pattern 400x400, Contrast Ratio 5000:1, Includes Remote, Batteries, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.