Power Distribution Block, Finger-Safe, 1 Pole, 175 A Copper, 600 V AC/DC, DIN Rail, Panel

  • Mfr # PDBFS204

  • Zoro # G2546467


product price:  $52.59
/ea

Key Features

Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDBFS204
Zoro #
G2546467
UPC #
051712659802
Country of Origin
China

Dimensions

Depth
2.15 in
Width
1.03 in
Length
3.37 in
Overall Length
2.15 in
For Line Copper Wire Size - Maximum
2/0 AWG
Overall Width
0.99 in
For Load Copper Wire Size - Minimum
14 AWG
For Load Aluminum Wire Size - Minimum
8 AWG
For Line Aluminum Wire Size - Minimum
8 AWG
For Line Copper Wire Size - Minimum
14 AWG
For Load Copper Wire Size - Maximum
2/0 AWG
For Line Aluminum Wire Size - Maximum
2/0 AWG
Overall Depth
3.7 in
For Load Aluminum Wire Size - Maximum
2/0 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Finger-Safe
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
175 A
Maximum Current - Aluminum Conductor
175 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Maximum Operating Temperature
248 Degrees F
Mounting Type
DIN Rail, Panel
Standards
CE Component IEC, CSA Certified Class 6228-01, RoHS Compliant, UL 1953
Number of Circuits
1
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-4 Degrees F
Short Circuit Current Rating
200 kAIC
Weight
0.19 lb
Features
IP-20 Finger-safe

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2/0 AWG, Maximum Current - Copper Conductor 175 A, Maximum Voltage 600 V, Mounting Type DIN-Rail, Surface, Number of Poles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.