This item is Discontinued.

Leviton Coaxial Connectors Conn Bindpost Rd/Iv 40833-BIR

Coaxial Connectors Conn Bindpost Rd/Iv (Discontinued)

  • Mfr # 40833-BIR
  • Zoro # G2547142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40833-BIR
Zoro #
G2547142
UPC #
078477962381
Country of Origin
China

Details

Item
Keystone Jack
Series
QuickPort
Cable Type
Speaker (Red)
Material
Plastic
Color
Ivory
Number of Ports
1
For Use With
All QuickPort Wallplates, Housings, and Panels
Termination Type
Screw

Description

Keystone Jack, Termination Type Screw, Color Ivory, Number of Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.