Drill/Countersink Bit, 90 Deg, No 6, HSS, TiN
Mfr # 906-000-149
Zoro # G2547605
product price:Â $34.19
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
90 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
906-000-149
Zoro #
G2547605
UPC #
-
Country of Origin
United States
Dimensions
Size
#6
Overall Length
3 in
Drill Size
#6
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Point Dia.
7/32"
Size- Decimal
#8 (0.1990)
Dimension Type
Wire
Size - Decimal
#6 - 0.2040
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
90 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Flute Type
Spiral
Measurement System
Wire
Included Angle
90 Degrees
Number of Flutes
2
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.