- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- 1" x 1/2" White Cartridge Label
Shop Alternate Products
This Product is Discontinued
Brady
1" x 1/2" White Cartridge Label (Discontinued)
Mfr # M71-17-498
Zoro # G2547973
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White ( Semi-Gloss )
- Width 1 in
- Height 1/2 in
- Material Repositionable Coated Vinyl Cloth
Customers Also Purchased
- Brand Brady
- MFR # M71-17-498
- Zoro # G2547973
- UPC # 662820925378
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 1/2 in |
Max. Wire Size | 12 AWG |
Min. Wire Size | 10 AWG |
Label Width | 1 in |
Minimum Wire Diameter | 0.04 in |
For Wire Diameter | 0.044 in to 0.239 in |
Label Height | 1/2 in |
Maximum Wire Diameter | 0.24 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 1 in |
Details
Printer Series Compatibility | BMP71 |
Item | Precut Label Roll Cartridge |
Color | White ( Semi-Gloss ) |
Material | Repositionable Coated Vinyl Cloth |
Labels per Roll | 500 |
For Use With | BMP71 Printer and Ribbon Mfr. Mo. M71-R6200 |
Temp. Range | -40 Degrees to 175 Degrees F |
Standards | ASTM B177, ASTM D1000, ASTM D2979, ASTM G155, UL Recognized |
Legend | Blank |
Application | Circuit Board Labeling, Laboratory Labeling, Wire and Cable Labeling |
Adhesive | Adhesive |
Label Type | Repositionable Vinyl Cloth |
Label Shape | Rectangle |
Number of Labels Included | 500 |
Compatible Mfr Part Number | M71-R6200 |
Product Type | Repositionable Vinyl Cloth Label |
Indoor/Outdoor Usage | Indoor |
Label Attachment Style | Self-Laminating |
For Print Method | Thermal Transfer |
Adhesive Strength - Wraparound Cable & Wire Labels | Removable & Repositionable |
Minimum Service Temperature | -40 Degrees F |
Minimum Wire Gauge | 20 AWG |
Recommended Ribbon | M61-R6210, M71-R6200 |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Labels per Row | 1 |
Label Color | White |
Material Series | B-498 |
Maximum Wire Gauge | 10 AWG |
Printable Area - Wraparound Cable & Wire Labels | 1/2 in H x 1 in W |
Adhesive Type | Removeable & Repositionable |
For Wire Gauge | 20 AWG to 10 AWG |
Maximum Service Temperature | 175 Degrees F |
Label Material | Vinyl |
Adhesive Subhead - Wraparound Cable & Wire Labels | Removable & Repositionable Rubber Adhesive |
Ribbon Color | Black |
Label Finish | Semi-Gloss |
Adhesive Properties | Removable & Repositionable Adhesive |
Color - Wraparound Cable & Wire Labels | Black on White |
Adhesive Material | Rubber |
Label Media Format | Precut Roll Cartridge |
Label Color & Finish - Wraparound Cable & Wire Labels | White ( Semi-Gloss ) |
Preprinted Text | Blank |
Number of Labels Included - Wraparound Cable & Wire Label Printer Labels | 500 |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.04 in, Printer Series Compatibility BMP71, Recommended Ribbon M61-R6210, M71-R6200, Material Series B-498
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.