Rigid Rule, SS, 12" L, Unfinished, 31/32" W

  • Mfr # 7113-300A

  • Zoro # G2549388


product price:  $32.59
/ea

Key Features

Length (In.)
12 in
Width (In.)
123/125 in
Material
Stainless Steel
Graduations
0.5mm, 1/32 in, 1/64 in, 1mm
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7113-300A
Zoro #
G2549388
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
12 in
Width (In.)
123/125 in
Size
12 in
Width (mm)
25 mm
Length (mm)
300 mm
Thickness
0.09 in
Width - SAE
1 in
Folded Length
12 in
Width - Metric
25 mm
Length - SAE
12 in
Length - Metric
300 mm

Details

Item
Rigid Rule
Material
Stainless Steel
Graduations
0.5mm, 1/32 in, 1/64 in, 1mm
Includes
Pouch
Markings
Etched and Black Painted
Construction
Stainless Steel
Finish
Satin
Graduation Type
Inch/Metric
Hook Type
No Hook
Features
With Groove on the Back, Suitable for Combination Square Set (2278 Series)
Graduation Mark Style
Etched
Coating
Chrome
Flexibility
Rigid
Sides
Double-Sided
Graduation Units
Inches, Millimeters
System of Measurement
Metric/SAE
Reading Direction
Left to Right
Edge Style
Square
Numeric Marks
Inches, Millimeters
Orientation
Horizontal
Graduation Color
Black
Rule Type
Rigid Rule
Numeric Format
Decimal
Magnetic
Nonmagnetic
Graduation Marks
0.5 mm (Front), 1 mm (Back), 1/32 in (Front), 1/64 in (Back)
Rule Color
Clear
Folding Rule Type
Outside Read
Accuracy
+/- 0.006 in

Description

Rigid Rule, Thickness 0.09 in, Graduation Marks 0.5 mm (Front), 1 mm (Back), 1/32 in (Front), 1/64 in (Back), Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Edge Style Square, Orientation Horizontal, Folding Rule Type Outside Read, Finish Satin, System of Measurement Metric/SAE, Features With Groove on the Back, Suitable for Combination Square Set (2278 Series), Accuracy +/- 0.006 in, Includes Pouch, Rule Type Rigid Rule

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.