Female Swivel Hose Fitting, 10 Dash
Mfr # FJ3057-04-0810S
Zoro # G2550055
product price:Â $34.39
/eaKey Features
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Female Thread (In.)
3/4-16
Dash Size
10
Material
Steel
Standards
SAE Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FJ3057-04-0810S
Zoro #
G2550055
UPC #
-
Country of Origin
United States
Dimensions
Dash Size
10
Hose Outside Dia. (In.)
0.78 in
Hose Inside Dia. (In.)
0.5 in
Compatible Hose Outside Diameter
0.78 in
Compatible Hose Inside Diameter
0.5 in
Connection 1 Size
3/4 in
Details
Item
Swivel Hose Fitting
Refrigerant Type
134A, MP39, MP66, R12, R22, R404A, R502
Female Thread (In.)
3/4-16
Material
Steel
Standards
SAE Compliant
For Use With
45 Degree Swivel
Max. Working Pressure (PSI)
500 psi
Min. Burst Pressure (PSI)
2,000 psi
Product Type
45 Degrees Flare Fitting
Burst Pressure - Minimum
2,000 psi
Connection 1 Gender
Female
Operating Pressure - Maximum
500 psi
Description
Female Swivel Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Female Thread 3/4-16 In, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With 45 Degree Swivel, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.