
Brake Parts Cleaner, 15 oz, Aerosol can
Mfr # 06220
Zoro # G2550317
product price:Â $15.29
/eaKey Features
Specific Gravity
0.7845
Net Weight
14 oz
Boiling Point
132 Degrees F
Flash Point
Less Than 0 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06220
Zoro #
G2550317
UPC #
078827062204
Country of Origin
United States
Dimensions
Container Size
20 oz
Details
Specific Gravity
0.7845
Net Weight
14 oz
Boiling Point
132 Degrees F
Item
Brake Parts Cleaner
Flash Point
Less Than 0 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Container Type
Aerosol Spray Can
Application
Brake Backing Plates, Brake Cylinders, Brake Drums, Brake Linings, Clutch Assemblies, Disc Brake Pads, Springs, Starters
VOC Content
0.09%
Green Environmental Attribute
Does Not Contain Methylene Chloride
Color
Clear
Standards
RoHS Compliant
Features
Non-Chlorinated
Base Type
Solvent
Series
U-10
Cleaner Type
Brake Parts Cleaner
Product Form
Aerosol
Flammability
Flammable
Maximum pH Level
No Data Available
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point 132 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, Cleaner Application Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear, Features Non-Chlorinated, Flash Point Less Than 0 Degrees F, Series U-10, Specific Gravity 0.7845
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.