Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Aluminum Body, 100 PK
Mfr # 1HCL7
Zoro # G2551157
product price:Â $10.35
/pk 100, $0.10/eaKey Features
Rivet Head Style
Truss
Rivet Body Material
Aluminum
Fastener Finish
Plain
Grip Range
0.150 in - 0.180 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1HCL7
Zoro #
G2551157
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
9/64 in
Rivet Length
1/4 in
Hole Size
0.156 in
Head Dia.
0.312 in
Head Height
0.004 in
Head Diameter
5/16 in
Maximum Hole Diameter
0.156 in
Overall Length
1/4 in
Body Length
1/4 in
Maximum Material Thickness
3/16 in
Shank Diameter
0.1407 in
Minimum Material Thickness
5/32 in
Details
Item
Semi-Tubular Rivet
Rivet Head Style
Truss
Rivet Body Material
Aluminum
Fastener Finish
Plain
Grip Range
0.150 in - 0.180 in
System of Measurement
Inch
Head Type
Dome
Manufacturer Location
Globally Sourced
Product Type
Semi-Tubular Rivet
Finish
Plain
Material
Aluminum
Material Grade/Class
Ungraded
Description
Semi-Tubular Rivet,1/4 In. L,PK100, System of Measurement Inch, Shank Diameter 0.1407 in, Overall Length 1/4 in, Product Type Semi-Tubular Rivet, Material Aluminum, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Height 0.004 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 3/16 in, Minimum Material Thickness 5/32 in, Body Length 1/4 in, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.