Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Aluminum Body, 100 PK
- Mfr # TAC0906.1-100
- Zoro # G3427067
product price:Â
$
11.39
/pk of 100, $0.11/ea
Key Features
Rivet Head Style
Truss
Rivet Body Material
Aluminum
Fastener Finish
Plain
Grip Range
0.087 in - 0.117 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAC0906.1-100
- Zoro #
- G3427067
- UPC #
- -
- Country of Origin
- United States
- Item
- Semi-Tubular Rivet
- Rivet Head Style
- Truss
- Rivet Body Material
- Aluminum
- Fastener Finish
- Plain
- Grip Range
- 0.087 in - 0.117 in
- System of Measurement
- Inch
- Material Grade/Class
- Ungraded
- Head Type
- Dome
- Manufacturer Location
- Made in USA*
- Finish
- Plain
- Product Type
- Semi-Tubular Rivet
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Rivet Dia.
- 9/64 in
- Rivet Length
- 3/16 in
- Head Dia.
- 0.312 in
- Head Height
- 0.04 in
- Hole Size
- 0.156 in
- Shank Diameter
- 0.143 in
- Head Diameter
- 5/16 in
- Maximum Hole Diameter
- 0.156 in
- Overall Length
- 15/64 in
- Body Length
- 3/16 in
- Maximum Material Thickness
- 7/64 in
- Minimum Material Thickness
- 3/32 in
- Maximum Hole Depth
- 0.106 in
- Wire Rope Length
- 15/64 in
- Length
- 15/64 in
Description
Semi-Tubular Rivet,3/16 In. L,PK100, System of Measurement Inch, Shank Diameter 0.143 in, Overall Length 15/64 in, Product Type Semi-Tubular Rivet, Material Aluminum, Material Grade/Class Ungraded, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Height 0.04 in, Maximum Hole Diameter 0.156 in, Maximum Material Thickness 7/64 in, Minimum Material Thickness 3/32 in, Body Length 3/16 in, Maximum Hole Depth 0.106 in, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.