10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip

  • Mfr # 87 02 250 SBA

  • Zoro # G2552444


product price:  $44.79
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87 02 250 SBA
Zoro #
G2552444
UPC #
843221000141
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1 1/8 in
Jaw Length
1 1/4 in

Details

Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Ergonomic
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
25
Max. Jaw Opening
2 in
Insulated
No
Nonsparking
No
Tether Capable
Tether Capable
Item
Water Pump Plier
Plier Product Group
Pliers
Adjustment Type
Push Button
Tether Style
Tether Capable
For Use With
Nuts, Pipes, Pumps
Jaw Shape
V
Jaw Opening Type
Manual
Grip Material
Bi-Material
Adjustment Mechanism
Push Button
Number of Jaw Positions
25
Jaw Texture
Serrated
Maximum Jaw Opening
2 in
Steel Type
Chrome Vanadium Electric Steel
Non-Sparking
No
Tether Ready
No
Plier Material
Steel
Series
Knipex Cobra
Grip Style
Knurled
Pinch-Free Handles
Yes
Plier Type
Tongue & Groove Pliers
Weight
0.8 lb
Type
Box Joint

Description

Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 25, Jaw Width 1 1/8 in, Jaw Length 1 1/4 in, Grip Style Knurled, Non-Sparking No, Insulated No, Tether Ready No, Features Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.