Gearbelt, L, 50 Teeth, Length 18.8 In, Width: 1/2"

  • Mfr # 1DHK6

  • Zoro # G2553311


product price:  $11.59
/ea

Key Features

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Pitch Length - Timing Belts
18.75 in
Number of Teeth - Timing Belts
50
Pitch - Timing Belts
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1DHK6
Zoro #
G2553311
UPC #
190735132494
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
18.75 in
Width - Timing Belts
1/2 in
Pitch Length
18.75 in
Width
1/2"
Top Width
1/2 in
Outside Length
18.75 in
Belt Trade Size
L

Details

Item - Timing Belts
Industrial Timing Belt
Gearbelt Series - Timing Belts
L
Number of Teeth - Timing Belts
50
Pitch - Timing Belts
3/8 in
Industry Number - Timing Belts
187L050
Teeth Location - Timing Belts
Single Sided
Industry Number
187L050
Pitch
0.375 in
Item
Industrial Timing Belt
Gearbelt Type
L
Material
Neoprene
Number of Teeth
50
Standards
ARPM
Tooth Shape
Trapezoidal
Color
Black
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Tooth Location
One Side
Belt Series
L
Tensile Strength
462 lb/in
Application
All General Industry

Description

Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 187L050, Number of Teeth 50, Pitch 0.375 in, Pitch Length 18.75 in, Tooth Location One Side, Top Width 1/2 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 18.75 in, Reinforcing Cord Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.