Manual, 7-1/4" to 8-3/4" Mount, 2 Hole Kitchen Faucet (Discontinued)
- Mfr # 540-LDCP
- Zoro # G2554185
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
540-LDCP
Zoro #
G2554185
UPC #
-
Country of Origin
Unknown
Dimensions
Spout Length
6"
Connection Size
1/2" (F)NPT
Details
Number of Holes
2
Mounting Hole Center to Center
7-1/4" to 8-3/4"
Finish
Chrome plated
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.2 gpm
Handle Type
Lever
Standards
ADA
Body Material
Cast Brass
Faucet Finish
Chrome
Faucet Spout
Swing
Replacement Cartridge
Mfr. No. 1-100XTJKNF, 1-099XTJKNF
Item
Kitchen Faucet
Valve Type
Quarterturn
Connection
1/2" FNPT
ADA Compliance
Yes
Mounting
Wall
Type
Two Handle
Material of Construction
Cast Brass
Description
Item Kitchen Faucet
Restrictions
This item has been restricted from sale in the following states:
CA, LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.