This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 8x3/4x1.25, CA, 60G, PK5 66253044102

Grinding Wheel, T1, 8x3/4x1.25, CA, 60G, PK5 (Discontinued)

  • Mfr # 66253044102
  • Zoro # G2554212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253044102
Zoro #
G2554212
UPC #
662530441021
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Overall Thickness
3/4 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Ceramic
Grit
60
Grade
Medium
Bond Type
Vitrified
Color
Blue
Series
5SG
Max. RPM
3600
Specification
5SG60-JVS
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Maximum Operating Speed
3,600 RPM
Wheel Type
Toolroom
Gritt
60
Primary Material Applicationn
Cast Iron, Stainless Steel
Connector Type
Unthreaded Hole

Description

Ceramic, Connector Type Unthreaded Hole, Grit 60, Overall Thickness 3/4 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 5SG60-JVS, Wheel Type Toolroom, Maximum Operating Speed 3,600 RPM, Series 5SG, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.