Split-Bolt Connector, 250 to 350 kcmil
Mfr # 350M
Zoro # G2554291
product price:Â $62.63
/eaKey Features
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
250 kcmil to 350 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
1/0 str
Material
Bronze Alloy
Pressure Bar Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350M
Zoro #
G2554291
UPC #
783786855094
Country of Origin
Mexico
Dimensions
For Minimum Tap Wire Size
250 kcmil
For Maximum Tap Wire Size
350 kcmil
For Minimum Run Wire Size
1/0 AWG
For Maximum Run Wire Size
(2) 350 kcmil
Details
Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
250 kcmil to 350 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
1/0 str
Material
Bronze Alloy
Pressure Bar Material
Copper Alloy
Standards
CSA Certified, UL E9809
Head Style
Hex Head
Maximum Voltage
600 V
Color
Metallic
Product Name
SPLIT BOLT COUPLINGS
Product Type
Split-Bolt
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection.
Special Functions
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper alloy pressure bar.
Standard
UL E9809
Special Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper alloy pressure bar.
Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper alloy pressure bar.; Splicing, tapping or terminating conductors in power and grounding electrical connection.
Suitable for
Round conductor
Minimum Tap Conductor w/1 Maximum Main (AWG)
1/0 AWG str
Torque
550 in-lb
Description
Split-Bolt Connector, For Minimum Equal Wire Size 250 kcmil, For Maximum Equal Wire Size 350 kcmil, For Minimum Run Wire Size 1/0 AWG, For Maximum Run Wire Size 350 kcmil, For Minimum Tap Wire Size 250 kcmil, For Maximum Tap Wire Size 350 kcmil, Head Style Hex Head, Maximum Voltage 600 V, Torque 550 in-lb, Standards CSA Certified, UL E9809, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 1/0 AWG str, Pressure Bar Material Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.