Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, Uncoated

  • Mfr # 23400-UNF5/16

  • Zoro # G2554470


product price:  $74.79
/ea

Key Features

Overall Length
3-5/8"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23400-UNF5/16
Zoro #
G2554470
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3-5/8"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Pitch Diameter Limit
3B
Tap Thread Size
5/16"-24
Square Size
6.20mm
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Drill Bit Size
0.2720 in
Shank Length
55.00 mm
75% Thread Drill Size
I
Thread Size
5/16"-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Standards
DIN 2184-1
List Number
23400
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur N
Spiral Direction
Right Hand
Threads per Inch
24
Thread Limit
H3
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
15 Degrees
Tap Shank Standard
DIN 2184-1
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Thread Length 12 mm, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.