Spiral Flute Tap, Plug, 3 Flutes

  • Mfr # 234079-EGUNF10

  • Zoro # G2554568


product price:  $94.89
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
234079-EGUNF10
Zoro #
G2554568
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3-1/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
9/16"
Tap Thread Size
#10-32
Pitch Diameter Limit
3B
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Shank Length
57.00 mm
Square Size
4.90 mm
Thread Size
#10-32
55% Thread Drill Size
4.25 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
List Number
234079
Standards
DIN 2184-1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Class of Fit
3B
Thread Standard
EGUNF
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Threads per Inch
32
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Secondary Material Application ISO Code
N, S
Helix Angle
25 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, EGUNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.