Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 7051775-M10

  • Zoro # G2556047


product price:  $79.35
/ea
Free Shipping & Returns

Key Features

Overall Length
107.50mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7051775-M10
Zoro #
G2556047
UPC #
-
Country of Origin
India

Dimensions

Overall Length
107.50mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Pitch Diameter Limit
6H
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.50mm
Square Size
8.00mm
75% Thread Drill Size
8.50mm
Shank Length
50.00 mm
65% Thread Drill Size
11/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric
Standards
DIN 371
List Number
7051775
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Thread Limit
D4, D5
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application
Steel
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Thread Pitch
1.50mm

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.