Spiral Flute Tap, Plug 4 Flutes

  • Mfr # 7056770-M20

  • Zoro # G2556598


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7056770-M20
Zoro #
G2556598
UPC #
-
Country of Origin
India

Dimensions

Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Pitch Diameter Limit
6H
Tap Thread Size
M20-2.50
Thread Length
25.00mm
Thread Size
M20x2.5
Drill Bit Size
17.50mm
Square Size
12.00mm
Shank Length
45.00 mm
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.50mm

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
List Number
7056770
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Bright (Uncoated)
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Features
For Long Chipping Materials
Series
Paradur Uni
Coolant Fed
Non-Coolant Through
Thread Pitch
2.50mm
Secondary Material Application ISO Code
K, N
Measurement System
Metric
Tap Shank Standard
DIN 376
Extended Neck
Yes
Thread Standard
Metric Coarse
Spiral Direction
Right Hand
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D6, D7
Primary Material Application ISO Code
P
Helix Angle
40 Degrees

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, High Speed Steel, Bright (Uncoated), Thread Length 25 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit D6/D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.