Spiral Flute Tap, Plug 3 Flutes

  • Mfr # 8041006-M6

  • Zoro # G2557849


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
81.50mm
Tap Style
Spiral Flute
Shank Dia.
6.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8041006-M6
Zoro #
G2557849
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
81.50mm
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
19.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M6-1.00
75% Thread Drill Size
5.00mm
Thread Size
M6x1
Square Size
4.90mm
55% Thread Drill Size
5.25 mm
Shank Length
50.00 mm
65% Thread Drill Size
13/64 in
Drill Bit Size
5.00mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Standards
DIN 371
Thread Direction
Right Hand
Number of Pieces
1
List Number
8041006
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Features
For Long and Short Chipping Materials
Series
Paradur N
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Thread Pitch
1.00mm
Secondary Material Application
Composite
Measurement System
Metric
Primary Material Application ISO Code
K, N
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
O
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Limit
D4, D5

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, TiCN, Thread Length 19 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.