Flat Washer, For Screw Size #4 , 332 Stainless Steel Plain Finish, 100 PK

  • Mfr # Z0538-316

  • Zoro # G2557931


product price:  $5.89
/pk 100, $0.06/ea

Key Features

Material
332 Stainless Steel
Finish
Plain
For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z0538-316
Zoro #
G2557931
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.125 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
332 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Color
Silver
Thickness Tolerance
+0.005/-0.004 in
Rockwell Hardness
B70
Application
Load Distribution
Washer Material Grade
316
Type
Oversized Flat Washer
Tensile Strength
75,000 psi
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant, Salt Water-Resistant, Solvent-Resistant
Material Grade/Class
316
Material Quality Standards
ASTM A276
Dimensional Standards
AMPG 2001 FL.05
For Use With
Bolts, Nuts, Studs
FDA Approved
Not FDA Approved
Hardness
83 HRB
Washer Type
Large Outside Diameter and Extra Thick

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.