Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miljoco Temperature Service Kit, Refrigeration PGCP-CRSK

Temperature Service Kit, Refrigeration (Discontinued)

  • Mfr # PGCP-CRSK
  • Zoro # G2558726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGCP-CRSK
Zoro #
G2558726
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Temperature Service Kit
Includes
(1) 2" Dial -40 to 65 Degrees F/C Front Flange Remote Reading Stainless Steel Thermometer with a 48" Capillary, (1) 2" Dial -40 to 65 Degrees F/C Hanging Bracket Remote Reading Stainless Steel Thermometer with a 48" Capillary, (1) -58 to 158 Degrees F/C Solar Digital Thermometer with 60" Capillary, (1) 1" Dial Refrigerator Case Thermometer -40 to 60 Degrees F/C with a 2 1/2" Stem and a 1/4-28 Threaded Connection
Type
Refrigeration
Number of Components
4

Description

Temperature Service Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.