Painter's Tape, 24 mm W x 55 m L, 5.3 mil Thick, Blue, Rubber Adhesive

  • Mfr # 202872

  • Zoro # G2559374


product price:  $6.25
/ea

Key Features

Tape Color
Blue
Tape Length
55 m
Tape Width
24 mm
Material
Crepe paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202872
Zoro #
G2559374
UPC #
040074001671
Country of Origin
United States

Dimensions

Tape Length
55 m
Tape Width
24 mm
Tape Thickness
5.3 mil
Tape Core Diameter
3 in
Height
0.945IN
Size
24mm x 55m
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Imperial Tape Width
0.9 in
Metric Tape Width
24 mm
Diameter
4.78"

Details

Item
Painter's Tape
Tape Color
Blue
Material
Crepe paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
50 Degrees to 200 Degrees F
Series
CP 027
Duct Tape Adhesive
Rubber
Tape Backing Material
Crepe Paper
Tape Tensile Strength
21 lb/in
Type
14 Day Clean Removal
Clean Removal Time
14 day
Tape Shape
Continuous Roll
Tape Adhesive Strength
32 oz/in
Min. Tape Performance Temp.
50 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Rolls/Case
36
Weight
0.348LB
Elongation
10%
Temperature Range
50 Degrees to 200 Degrees F
Number of Adhesive Sides
2
Tape Sub-Type
Multi-Surface Painter's Tape
Adhesion to Steel
32 oz/in
Brand and Series
Shurtape ShurRELEASE CP 027
Sub-Brand
ShurRELEASE
Tape Backing Construction
Paper
Environment
Indoor/Outdoor
Common Industry
Metalworking
Tape Resistance Properties
UV-Resistant
Tape Brand
SHURTAPE
Tape Type
Painter's Tape
Maximum Tape Performance Temperature
200 Degrees F
Surface Compatibility
Glass, Metal, Wood
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
50 Degrees F

Description

Adhesion to Steel 32 oz/in, Tape Brand SHURTAPE, Clean Removal Time 2 wk, Common Industry General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 027, Surface Compatibility Glass, Metal, Vinyl, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.