High Density Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelf, 500 lbs.

  • Mfr # FG450089BLA

  • Zoro # G2559453


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 1/2 in
Overall Length
39 in
Overall Width
18 in
Material
High Density Structural Foam
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG450089BLA
Zoro #
G2559453
UPC #
086876204797
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
39 in
Overall Width
18 in
Caster Width
1 in
Handle Height
33 1/2 in
Caster Dia.
5"
Shelf Length
31 1/2 in
Shelf Width
18 in
Top Shelf Height
33 in
Lip Height
1 1/2 in
Top Shelf Lip Height
1 7/16 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 7/16 in
Shelf Lip Height
1 7/16 in

Details

Material
High Density Structural Foam
Color
Black
Load Capacity
500 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
5" x 1" Thermoplastic Rubber
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Lipped
Caster Material
Thermoplastic Rubber
Distance Between Shelves
18 7/8 in
Handle Included
Yes
Includes
Flat Handle
Electrical Included
No
Non-Marking
Yes
Leg Material
Polypropylene
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Unassembled
Leg Color
Black
Shelf Color
Black
Utility Cart Shelf Style
Lipped
Utility Cart Item
Heavy Duty Flat Handle Utility Cart
Shelf Material
Polypropylene
Standards
CSA, NSF, UL
Capacity per Shelf
250 lb
Number of Compartments
0
Number of Drawers
0
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped

Description

Utility Cart, Number of Shelves 2, Lip Style 4-Sided Lipped, Load Capacity 500 lb, Shelf Length 32 in, Shelf Width 18 in, Top Shelf Height 33 in, Distance Between Shelves 19 in, Handle Type Flat, Handle Height 33 1/2 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Lip Height 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.