Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paslode Collated Framing Nail, -, Hot Dipped Galvanized Plus, 2000 PK 650384

Collated Framing Nail, -, Hot Dipped Galvanized Plus, 2000 PK (Discontinued)

  • Mfr # 650384
  • Zoro # G2559575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650384
Zoro #
G2559575
UPC #
759501110311
Country of Origin
China

Details

Point Type
Diamond
Finish
Hot Dipped Galvanized Plus
Collation Type
Paper
For Use With
4WL36 and 4WL44
Stick Quantity
36
Material
Steel
Item
Collated Framing Nail
Shank
Smooth
Head Style
Full Round

Description

Collated Framing Nail, Gauge -, Material Steel, Finish Hot Dipped Galvanized Plus, Point Type Diamond, Collation Type Paper, For Use With 4WL36 and 4WL44, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.