Power Distribution Block, Open, 1 Pole, 310 A Copper, 600 V AC/DC

  • Mfr # 16370-1

  • Zoro # G2561894


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16370-1
Zoro #
G2561894
UPC #
051712271349
Country of Origin
Mexico

Dimensions

Length
4.0 in
Width
1.98 in
Depth
3.32 in
Overall Depth
3.18 in
Overall Length
3.97 in
For Load Copper Wire Size - Maximum
4 AWG
For Load Aluminum Wire Size - Minimum
12 AWG
For Line Copper Wire Size - Maximum
350 kcmil
For Load Copper Wire Size - Minimum
14 AWG
For Line Aluminum Wire Size - Minimum
6 AWG
For Line Copper Wire Size - Minimum
6 AWG
Overall Width
1.95 in
For Line Aluminum Wire Size - Maximum
350 kcmil
For Load Aluminum Wire Size - Maximum
4 AWG

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum, Copper
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
600 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
12
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Thermoplastic
Maximum Operating Temperature
248 Degrees F
Standards
CSA Class 6228-01, RoHS Compliant, UL 1059
Number of Circuits
1
Minimum Operating Temperature
-4 Degrees F
UL 94 Flammability Rating
V-0
Housing Color
Black
Short Circuit Current Rating
100 kA
Color
Black
Weight
0.75 lb

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 12, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 1, Overall Depth 3.18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.