Copper and PVC Butted Seam Spade Terminal, 22-18 AWG, Stud Size # 10, Red, 100 Pcs, 100PK
- Mfr # STPVC-2218-10-RD
- Zoro # G421695387
product price:Â
$
5.59
/pk of 100, $0.06/ea
Sold in multiples of 2Â pks for
$11.18
Key Features
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
PVC, Vinyl
Contact Material
Copper
Design
Flared Entry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STPVC-2218-10-RD
- Zoro #
- G421695387
- UPC #
- 810155356057
- Country of Origin
- Taiwan, Province of China
- Item
- Fork Terminal
- Insulation Color
- Red
- Insulation Type
- PVC, Vinyl
- Contact Material
- Copper
- Design
- Flared Entry
- Features
- Secure Wire Connection
- For Use With
- Wires
- Series
- STPVC
- Terminal Shape
- Standard Fork
- Maximum Operating Temperature
- 105 Degrees C
- Standards
- UL Listed
- Insulation Coverage
- Partial Coverage
- Maximum Voltage
- 600V
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
- Stud Size
- #10
- Overall Length
- 0.83 in
Description
The Kable Kontrol Spade Connector - Electrical Wire Terminal - Male - PVC Vinyl Insulated, offers a practical and reliable solution for connecting, mating, or terminating a single wire with a screw or stud-type electrical connection. Featuring economical PVC vinyl insulation and a durable butted seam design, it provides dependable performance in automotive, marine, and general electrical applications. The flared insulation sleeve ensures easy wire insertion, while the industry-standard color coding simplifies wire range identification. Rated for up to 600 volts and 105 degrees celsius, this UL-listed connector is a trusted choice for safe and efficient wiring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.