This item is Discontinued.

Omron Miniature Sealed Snap Action Switch, Hinge, Lever Actuator, SPDT, 2A @ 240V AC Contact Rating D2SW-3L1MS

Miniature Sealed Snap Action Switch, Hinge, Lever Actuator, SPDT, 2A @ 240V AC Contact Rating (Discontinued)

  • Mfr # D2SW-3L1MS
  • Zoro # G2562436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2SW-3L1MS
Zoro #
G2562436
UPC #
-
Country of Origin
Japan

Dimensions

Lever Actuator Length - Snap Action Switch
0.57 in
Height - Snap Action Switch
0.40 in
Width - Snap Action Switch
0.78 in
Depth - Snap Action Switch
0.25 in
Length
0.78"
Depth
0.25"
Mounting Dimension - Snap Action Switch
0.37 in Centers
Mounting Dimension
0.37" Centers
Actuator Length
0.57"
Height
0.40"

Details

Item
Sealed Snap Action Switch
Actuator Type - Snap Action Switch
Hinge, Lever
AC Contact Rating - Snap Action Switch
2A @ 240V
Contact Form- Switches
SPDT
Operating Force
2.12 oz
Standards
CSA, EN 61058-1, UL Listed
Type of Actuator
Hinge Lever
Current Rating
3A at 125V, 2A at 250V
Terminal Type
Lead Wires
Series
D2SW
Electrical Connection - Snap Action Switch
Lead Wires
Release Force
0.21 oz
Housing Material
Phenolic
Over Travel
0.039 in
Voltage Rating
125/250VAC
Contact Form
SPDT
Operating Temp. Range
-40 Degrees to 185 Degrees F
Differential Travel
0.032 in
Watertight - Snap Action Switch
Yes
AC Contact Rating
2 A @ 240 V
Actuator Style
Hinge Lever
Differential Travel - Maximum
0.032 in
Overtravel
0.039 in
Electrical Connection
Lead Wires

Description

Sealed Snap Action Switch, Hinge, Lever, AC Contact Rating - Snap Action Switch 2A @ 240V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.57 in, Height - Snap Action Switch 0.40 in, Width - Snap Action Switch 0.78 in, Depth - Snap Action Switch 0.25 in, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.37 in Centers, Series D2SW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.