Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COR60 US28
Zoro #
G2563057
UPC #
044074995183
Country of Origin
United States
Dimensions
Housing Depth
1 5/8 in
Housing Length
60 in
Housing Height
5/8 in
Details
ADA Compliant
No
Finish
Satin
Item
Bar Coordinator
Closer Series
Ives COR60
Hand Orientation
Non-Handed
Standards
ANSI A156.3
Material
Aluminum
For Use With
70 to 108" Door Openings
Hand
NH
Description
Bar Coordinator, Ives COR60 Closer Series, Non-Handed, Standards ANSI A156.3, ADA Compliant No, Finish Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.