Weatherproof pull station Double action key

  • Mfr # MPSR2-S45W-GE

  • Zoro # G2563854


product price:  $99.75
/ea
Free Shipping & Returns

Key Features

Type
Double Action, Key Reset
Mounting
Single Gang Box
Height (In.)
4 3/4 in
Length (In.)
3 1/16 in
Depth (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPSR2-S45W-GE
Zoro #
G2563854
UPC #
793017006096
Country of Origin
United States

Dimensions

Height (In.)
4 3/4 in
Length (In.)
3 1/16 in
Depth (In.)
3 in
Width (In.)
3 1/16 in
Overall Width
3 in
Overall Height
4 3/4 in
Overall Depth
3 in

Details

Item
Pull Station
Type
Double Action, Key Reset
Mounting
Single Gang Box
Standards
CSFM, UL, ULC
Finish
Red
Amps AC
10A @ 120 V AC
Voltage
120V AC
Product Type
Pull Station
Application
Outdoor
Marking
Fire Alarm
Current Rating
10 A @ 120V AC
Voltage Rating
120V AC
Body Color
Red
Contact Form
SPST
Mounting Style
Free-Standing
Action
Double

Description

weatherproof pull station dbl action key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.