Locking Receptacle, L8-30R, 30 A, 480V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2640

  • Zoro # G2565333


product price:  $50.89
/ea

Key Features

NEMA Receptacle Configuration
L8-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL2640
Zoro #
G2565333
UPC #
783585236063
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L8-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Resistance Properties
Corrosion Resistant, Impact Resistant
Grade
Industrial
Material
Impact Modified PBT
Wiring Style
Standard
Mounting Type
Flush Mount
Special Features
Corrosion resistant
IP Rating
IP20
Shrouded
No
Horsepower Rating
5 hp
Maximum Operating Temperature
167 Degrees F
AFCI
No
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor
Connection Orientation
Straight
Housing Material
Nylon
Includes
Mounting Hardware
Contact Material
Brass
Includes Mounting Hardware
Yes
Polarized
Yes
For Environment
Dry
Number of Gangs
1
NEMA Enclosure Rating
1
Market
Industrial
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Spring Material
.040" Brass
Base Material
Nylon Polyester
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Lock Type
Twist-lock
Amps
30

Description

The HUBBELL 30A Twist-Lock Receptacle L8-30R is a locking receptacle rated for use in indoor, dry locations. It features a twist-lock mechanism intended to reduce the likelihood of accidental disconnection and supports single-phase, 480V AC circuits with a current rating of 30 amps. The device accommodates both back and side wiring with wire restraint recesses.


Key Features of the HUBBELL 30A Twist-Lock Receptacle L8-30R:

  • NEMA Configuration: L8-30R; two-pole, three-wire systems at 480V AC.

  • Current/Voltage Rating: Rated for operation at 480V AC single phase with a maximum current rating of 30 amps.

  • Wire Size Compatibility: Accepts #16 AWG to #8 AWG solid or stranded copper wire only.

  • Mounting Type: Flush mount design; includes mounting hardware.

  • Material Construction: Housing material: nylon polyester and PBT; contact and spring materials: brass.

  • Operating Temperature Range: -40°F to 167°F (-40°C to +75°C continuous operation).

  • Flammability Rating: UL 94 V-2 or better; meets CSA C22.2 No.0.6 standards.

  • Grounding & Polarization: Grounded and polarized; terminals identified per UL 498 (X, Y, Z, White, Green).

  • Screw Terminal Connections: Standard wiring style using screw terminals for reliable attachment.

  • NEMA Enclosure/IP Rating: NEMA Type 1 enclosure rated IP20—intended for indoor use only in dry environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products