Shop WOODHEAD
See all product information
Create Account
RECEPTACLE 50A 3P4W 125/250V CALIFORNIAS
- Mfr # CS6369
- Zoro # G2021398
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
125V AC, 250V AC
Number of Poles
3
Number of Wires
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS6369
- Zoro #
- G2021398
- UPC #
- 78678850990
- Country of Origin
- United States
- Item
- Locking Receptacle
- NEMA Receptacle Configuration
- Non-NEMA
- Current Rating
- 50 A
- Voltage Rating
- 125V AC, 250V AC
- Number of Poles
- 3
- Number of Wires
- 4
- Wire Connection Type
- Screw Terminals
- Grounding
- Grounded
- Housing Color
- Black, White
- Mount Type
- Flush
- Cover Type
- No Cover
- Flange Type
- Non-Flanged
- Standards
- CSA C22.2 No. 42, NOM 057, UL 498
- Resistance Properties
- Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
- Gender
- Female
- Locking Blade
- Yes
- Poles
- 3-pole/4-wire
- GFCI
- No
- Flange
- No
- Lighted Connector
- No
- Series
- 130155
- Product Name
- Safeway
- Flip Lid
- No
Description
Safeway Single Receptacle with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 125/250V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.