Valve, Inline, 3/4 In
Mfr # CP075
Zoro # G2567022
product price:Â $19.99
/eaKey Features
Connection
3/4" FNPT
Max. Working Pressure
125 psi
Height
5 in
Width
4.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP075
Zoro #
G2567022
UPC #
077985600006
Country of Origin
Mexico
Dimensions
Height
5 in
Width
4.75 in
Details
Connection
3/4" FNPT
Max. Working Pressure
125 psi
Material
Plastic
Item
Straight Control Valve
Voltage
24V
Product Type
Inline Irrigation Valve
Maximum Working Pressure
150 psi
Description
Straight Control Valve, Product Type Inline Irrigation Valve, Maximum Working Pressure 150 psi, Connection 3/4 In. FNPT, Height 5 in, Width 4.75 in, Material Plastic, Voltage 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.