Motor Dual Run Cap, 30/5 MFD, 440V, Oval
Mfr # 2MEA3
Zoro # G2567101
product price:Â $16.19
/eaKey Features
Motor Capacitor Type
Motor Dual Run Capacitor
Capacitor Shape
Oval
Overall Height
4 5/8 in
Overall Width
2 3/4 in
Case Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2MEA3
Zoro #
G2567101
UPC #
190735224014
Country of Origin
China
Dimensions
Overall Height
4 5/8 in
Overall Width
2 3/4 in
Overall Depth
1 3/4 in
Case Height
4 1/8 in
Terminal Tab Width
1/4 in
Details
Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
30/5
Capacitor Voltage
440V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Hz
60/50
Cover Material
Steel
Item
Motor Dual Run Capacitor
Standards
cULs Recognized (E136401)
For Use With
Air Conditioners, Motors, Refrigeration Equipment
Voltage
440V AC
Frequency
60/50 Hz
Max. Temperature
70 Degrees C
Terminal Gender
Male
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Capacitor Voltage (Merch)
440V AC
Description
Motor Dual Run Capacitor, Dual Run Capacitor, Oval, 440V AC, Microfarad Rating 30/5 MFD, Overall Height 4 5/8 in, Case Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.