This item is Discontinued.

Miljoco Compound Gauge, -30 to 0 to 300 In. Hg/psi, 1/4" MNPT, Stainless Steel, Silver PSF2598L008SSA

Compound Gauge, -30 to 0 to 300 In. Hg/psi, 1/4" MNPT, Stainless Steel, Silver (Discontinued)

  • Mfr # PSF2598L008SSA
  • Zoro # G2567887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSF2598L008SSA
Zoro #
G2567887
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Connection Location
Lower
Item
Compound Gauge
Gauge Application
Ammonia Refrigerant
Range
30" Hg Vac to 300 psi
Gauge Primary Range Values
-30 to 0 to 300
Gauge Primary Range Units
In. Hg/psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Stainless Steel
Case Color
Silver
Gauge Accuracy
+/-1.60%
Liquid Filled
Yes
Gauge Connection Location
Bottom
Basic Gauge Lens Material
Plastic
Gauge Filled With
Silicone
Gauge Case Color
Stainless Steel
Pressure and Vacuum Gauge Type
Compound Gauge
Gauge Panel Mountable
No
Gauge Lens Material
Acrylic
Smallest Graduation
10" Hg, 5 psi
Gauge Case Material
Stainless Steel
Calibration Certificate Included
No
Gauge Socket Material
316 Stainless Steel
Gauge Primary Range Smallest Graduation
10/5
Series
PSF2598L
Operating Temp. Range
-40 Degrees to 200 Degrees F
Gauge Sensor Material
316 Stainless Steel
Basic Gauge Socket Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Basic Gauge Sensor Material
Stainless Steel
Socket Material
316 Stainless Steel
Lens Material
Acrylic

Description

Compound Gauge, Accuracy +/-1.6 Percent, Gauge Case Material Stainless Steel, Lens Material Acrylic, Case Color Silver, Socket Material 316 Stainless Steel, Series PSF2598L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.