This item is Discontinued.

Klein Tools Cable Stripper, 14 to 12 AWG, 7-3/4 In K1412-3

Cable Stripper, 14 to 12 AWG, 7-3/4 In (Discontinued)

  • Mfr # K1412-3
  • Zoro # G2568867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K1412-3
Zoro #
G2568867
UPC #
092644141355
Country of Origin
United States

Dimensions

Overall Length
7-3/4"

Details

Capacity
14 to 12 AWG
Handle Type
Dipped
Features
Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Cable Type
Solid
Insulated
Yes
Functions
Strip/Cut
Adjustable
Manual
Item
Cable Stripper
Tether Style
Tether Capable

Description

Cable Stripper, Insulated Yes, Overall Length 7-3/4 In., Capacity 14 to 12 AWG, Cable Type Solid, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Manual, Handle Type Dipped, Features Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.