This item is Discontinued.

Unbrako 1.75mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK 14996

1.75mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)

  • Mfr # 14996
  • Zoro # G2568903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14996
Zoro #
G2568903
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1.75mm
Drive Size
10mm
Head Height
12mm
Thread Length
40mm
Fastener Length
40mm

Details

System of Measurement
Metric
Drive Type
Hex Socket
Material
Alloy Steel
Finish
Black Oxide
Item
Metric Socket Head Cap Screw
Thread Direction
Right Hand
Class
4g6g
Rockwell Hardness
40 to 43
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Type
Coarse
Head Type
Standard

Description

Metric Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Hex Socket, Drive Size 10mm, Material Alloy Steel, Finish Black Oxide, Thread Size 1.75mm, Fastener Length 40mm, Head Height 12mm, Thread Style Fully Threaded, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.