Thread Forming Screw, #8-16 x 1 in, Wax Stainless Steel Pan Head Phillips Drive, 4000 PK

  • Mfr # 0816LPP410

  • Zoro # G2569629


product price:  $1,163.99
/pk 4000, $0.29/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8-16
Material
Stainless Steel
Finish
Wax
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0816LPP410
Zoro #
G2569629
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-16
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

8-16X1 Phillips Pan Plastite Alternative 48-2 Fully Threaded 410 S/S Passivated & Wax

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products